Shop All Chemicals Starting with H
Labchem
CHEMICAL H2SO4 10 PERCENT W/W 1L
Mfr # LC255902
Zoro # G405380230
product price: $34.25
/ea
$34.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate NIST
- Concentration 10% w/w
- CAS Number 7664-93-9
- Product Type Sulfuric Acid, 10% w/w
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC255902
- Zoro # G405380230
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 1 L |
Details
Calibration Certificate | NIST |
Concentration | 10% w/w |
CAS Number | 7664-93-9 |
Product Type | Sulfuric Acid, 10% w/w |
Chemical Container Type | Bottle |
Item | Sulfuric Acid, 10% w/w |
Chemical Grade | Lab |
Chemical Container Material | Plastic |
Chemical Formula | H2SO4 |
Description
Sulfuric Acid, 10 Percent w/w, Concentration 10 Percent w/w, CAS Number 7664-93-9, Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acids, Calibration Certificate NIST
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Closure, 38-439, Polypropylene, Wht, PK1200 (CAP-00379)
- BAKER INSTRUMENTS B1100 Hand Tally Counter (B1100)
- GLOBE SCIENTIFIC Transfer Pipet, 23mL, 300mm, PK1000 (139050B)
- SP SCIENCEWARE REPL STOPCOCK F/ DSCCTR SCIENC (F42040-0000)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- RPI Hematoxylin, 25g (H12000-25.0)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- Labchem Chemicals Starting with H