Shop All Chemicals Starting with H
Labchem
CHEMICAL H2SO4 10 PERCENT V/V 500ML
Mfr # LC255801
Zoro # G305380101
product price: $31.89
/ea
$31.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Calibration Certificate NIST
- Product Type Sulfuric Acid, 10% v/v
- Chemical Formula H2SO4
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC255801
- Zoro # G305380101
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 mL |
Details
Chemical Container Type | Bottle |
Item | Sulfuric Acid, 10% v/v |
Calibration Certificate | NIST |
Product Type | Sulfuric Acid, 10% v/v |
Chemical Formula | H2SO4 |
Chemical Container Material | Plastic |
Concentration | 10% v/v |
CAS Number | 7664-93-9 |
Chemical Grade | Lab |
Description
Sulfuric Acid, 10 Percent v/v, Concentration 10 Percent v/v, CAS Number 7664-93-9, Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acids, Calibration Certificate NIST
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 32mm Blue Green and Yellow Filters for Microscopes (FT-BGY32)
- QORPAK Bottle, 16 oz, PK144 (PLC-03420)
- AMSCOPE 50 Pre-Cleaned Blank Microscope Slides and 100 22x22mm Square Cover Glass (BS-50P-100S-22)
- LAMOTTE pH/TDS/Salt Meter, (4)CR2032 Batteries (1766)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- Labchem Chemicals Starting with H