Shop All Chemicals Starting with H
Labchem
CHEMICAL H2SO4 0.01N 4L
Mfr # LC256554
Zoro # G503616248
product price: $62.99
/ea
$62.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Concentration 0.01N (0.005M)
- Product Type Sulfuric Acid, 0.01N (0.005M)
- Chemical Container Size 4 L
- CAS Number 7664-93-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC256554
- Zoro # G503616248
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 4 L |
Details
Chemical Container Material | Plastic |
Concentration | 0.01N (0.005M) |
Product Type | Sulfuric Acid, 0.01N (0.005M) |
Item | Sulfuric Acid, 0.01N (0.005M) |
CAS Number | 7664-93-9 |
Chemical Formula | H2SO4 |
Chemical Container Type | Bottle |
Chemical Grade | Lab |
Shipping Restrictions | DOT - SULFURIC ACID/UN1833 |
Shelf Life | 24 mo |
Calibration Certificate | NIST |
Description
Sulfuric Acid, 0.01N (0.005M), Concentration 0.01N (0.005M), CAS Number 7664-93-9, Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - SULFURIC ACID/UN1833
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flange Cap, Lavender, Polyethylene, PK1000 (118127L)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 24/40, 100mL (F304100)
- MEDEGEN MEDICAL PRODUCTS Irrigation Bulb Syringe, 60mL, PK50 (4090)
- LOVIBOND Sulfuric Acid 5.25N (R-5010-2)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- RPI Hematoxylin, 25g (H12000-25.0)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- Labchem Chemicals Starting with H