Shop All Chemicals Starting with E
Labchem
CHEMICAL ERIOCHROME BLACK T-NACL 500G
Mfr # LC140501
Zoro # G606002528
product price: $62.79
/ea
$62.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 g
- Chemical Grade Lab
- Product Type Eriochrome(TM) Black T, dry form in NaCl
- Standards ASTM D1126-96, D511-08 A
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC140501
- Zoro # G606002528
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 500 g |
Details
Chemical Grade | Lab |
Item | Eriochrome(TM) Black T, dry form in NaCl |
Product Type | Eriochrome(TM) Black T, dry form in NaCl |
Standards | ASTM D1126-96, D511-08 A |
Chemical Container Type | Bottle |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Shelf Life | 36 mo |
APHA | 2340 C |
Chemical Container Material | Plastic |
Description
Eriochrome(TM) Black T, dry form in NaCl, APHA 2340 C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Standards and Solutions, Shelf Life 36 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards ASTM D1126-96, D511-08 A
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE API ASTM Hydrometer w/Thermometer (6753HTS)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2534)
- LABCHEM Water, Deionized (ASTM Type II), 200L (LC26750200)
- SPECTRUM Mgnsm Chlrd, hxahydrt, Crstl, Rgt, ACS, 2.5kg (M1035-2.5KG)
- LABCHEM CHEMICAL ELECTRODE STORAG SOLUTION 4L (LC140204)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- RPI Erythromycin, 10g (E57000-10.0)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- ZYMO RESEARCH MBP-Elution Buffer, 20ml (ZP2006-3-20)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- Labchem Chemicals Starting with E