Shop All Chemicals Starting with E
Labchem
CHEMICAL EOSIN YELLOW 25G
Mfr # LC140258
Zoro # G503615005
product price: $52.75
/ea
$52.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Molecular Weight 691.88
- Chemical Formula C20H6Br4Na2O5
- Chemical Container Size 25 g
- Chemical Container Material Amber Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC140258
- Zoro # G503615005
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 25 g |
Details
Chemical Grade | Reagent |
Molecular Weight | 691.88 |
Chemical Formula | C20H6Br4Na2O5 |
Item | Eosin Y |
Chemical Container Material | Amber Glass |
CAS Number | 17372-87-1 |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Product Type | Eosin Y |
Chemical Container Type | Bottle |
Description
Eosin Y, CAS Number 17372-87-1, Molecular Weight 691.88, Chemical Formula C20H6Br4Na2O5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Wooden Test Tube Rack, 6-Tube (TTHW01)
- GLOBE SCIENTIFIC Transfer Pipette, 1.7mL, 87mm L, PK500 (138020-500)
- KIMBLE CHASE Automatic Reserv Fill Buret, Glass, 10mL (17051F-10)
- KIMBLE CHASE Beaker, 1500mL, Glass, 165mm H., PK16 (14000-1500)
- LABCHEM CHEMICAL ELECTRODE STORAG SOLUTION 4L (LC140204)
- RPI EDTA, 250g, Powder (E57040-250.0)
- RPI Erythromycin, 10g (E57000-10.0)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- Labchem Chemicals Starting with E