Shop All Chemicals Starting with E
Labchem
CHEMICAL ELECTRODE STORAG SOLUTION 1L
Mfr # LC140202
Zoro # G403615723
product price: $46.65
/ea
$46.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 1 L
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Chemical Container Type Bottle
- Product Type Electrode Storage Solution
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC140202
- Zoro # G403615723
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 1 L |
Details
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Container Type | Bottle |
Product Type | Electrode Storage Solution |
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
Chemical Grade | Lab |
Item | Electrode Storage Solution |
Description
Electrode Storage Solution, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Sucrose, ACS Grade, 3kg (S24065-3000.0)
- BRANSON Spanner Wrench (201-118-033)
- UNITED SCIENTIFIC Rubber Stoppers, 1-Hole, #1, PK 52 (RST1-H)
- WHEATON Sample Vial, 20mL, PK500 (986560)
- LABCHEM CHEMICAL ELECTRODE STORAG SOLUTION 4L (LC140204)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- RPI Erythromycin, 10g (E57000-10.0)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, G, PK6 (E1028-500MLGL-CS6)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- Labchem Chemicals Starting with E