Shop All Chemicals Starting with E
Labchem
CHEMICAL EHRLICHS REAGENT 1L
Mfr # LC140802
Zoro # G103615320
Free Shipping & Returns
$95.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions DOT - FLAMMABLE LIQUID, N.O.S. (N-PROPANOL)/UN1993
- Standards TAPPI T504 cm-97, 3 month shelf life
- Chemical Container Material Amber Glass
- Chemical Container Type Bottle
- Product Type Ehrlich's Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC140802
- Zoro # G103615320
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 1 L |
Details
Shipping Restrictions | DOT - FLAMMABLE LIQUID, N.O.S. (N-PROPANOL)/UN1993 |
Standards | TAPPI T504 cm-97, 3 month shelf life |
Chemical Container Material | Amber Glass |
Chemical Container Type | Bottle |
Item | Ehrlich's Reagent |
Product Type | Ehrlich's Reagent |
Shelf Life | 3 mo |
Special Information | TAPPI T504 cm-97 |
Chemical Grade | Lab |
Description
Ehrlich's Reagent, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 3 mo, Shipping Restrictions DOT - FLAMMABLE LIQUID, N.O.S. (N-PROPANOL)/UN1993, Standards TAPPI T504 cm-97, 3 month shelf life, Special Information TAPPI T504 cm-97
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIDOLPH Spare Vapor Tube (036301110)
- UNITED SCIENTIFIC Flask Stand (45105)
- CHEMGLASS Volumetric Flask, 1000mL (CG-1617-1L)
- LOVIBOND Tablets, Reagents (511051BT)
- LABCHEM CHEMICAL ELECTRODE STORAG SOLUTION 4L (LC140204)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, G, PK6 (E1028-500MLGL-CS6)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- RPI EDTA, 500g, Powder (E58100-500.0)
- RPI EDTA, 250g, Powder (E57040-250.0)
- Labchem Chemicals Starting with E