Shop All Chemicals Starting with E
Labchem
CHEMICAL EDTASOULTION 0.1M 10L
Mfr # LC139006
Zoro # G703615546
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type EDTA, 0.1M (0.2N)
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Chemical Formula C10H14N2Na2O8.2H2O
- CAS Number 6381-92-6
- Chemical Container Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC139006
- Zoro # G703615546
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 10 L |
Details
Product Type | EDTA, 0.1M (0.2N) |
Item | EDTA, 0.1M (0.2N) |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Formula | C10H14N2Na2O8.2H2O |
CAS Number | 6381-92-6 |
Chemical Container Type | Box |
Shelf Life | 24 mo |
Concentration | 0.1M (0.2N) |
Chemical Grade | Lab |
Chemical Container Material | Plastic |
Calibration Certificate | NIST |
Description
EDTA, 0.1M (0.2N), Concentration 0.1M (0.2N), CAS Number 6381-92-6, Chemical Formula C10H14N2Na2O8.2H2O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Trinocular LED Boom Stand Stereo Zoom Microscope, 5MP Camera (SM-3T-54S-5M)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAL7)
- DIGI-SENSE Traceable Extra-Large Digit Digital Time (94461-07)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 24 oz., 2 Pack (24J891)
- LABCHEM CHEMICAL ELECTRODE STORAG SOLUTION 4L (LC140204)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- Labchem Chemicals Starting with E