Shop All Chemicals Starting with E
Labchem
CHEMICAL EDTA TITRANT 50 PERCENT 1L
Mfr # LC139502
Zoro # G503616026
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Standards ASTM D1246-08 A
- APHA 4500-NH3 C, 4500-N(org) B
- Chemical Container Size 1 L
- Concentration 50% w/v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC139502
- Zoro # G503616026
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 1 L |
Details
Chemical Container Material | Plastic |
Standards | ASTM D1246-08 A |
APHA | 4500-NH3 C, 4500-N(org) B |
Concentration | 50% w/v |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Item | EDTA, 50% w/v |
Chemical Grade | Lab |
Product Type | EDTA, 50% w/v |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Description
EDTA, 50 Percent w/v, Concentration 50 Percent w/v, APHA 4500-NH3 C, 4500-N(org) B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards ASTM D1246-08 A
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Carboy, Heavy-Duty, PP, 2.64 gal. (49H028)
- GLOBE SCIENTIFIC Transfer Pipet, 1.5mL, 104mm, Fine Tp, PK400 (134020-S01)
- GLOBE SCIENTIFIC Diamond White Glass Microscope Slides, Frosted, Charged, Aqua, 1440/PK (195615-A)
- SP SCIENCEWARE Desiccator, Vertical, Clear, Includes: Lid (F42073-1000)
- LABCHEM CHEMICAL ELECTRODE STORAG SOLUTION 4L (LC140204)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- ZYMO RESEARCH MBP-Elution Buffer, 20ml (ZP2006-3-20)
- RPI Erythromycin, 10g (E57000-10.0)
- Labchem Chemicals Starting with E