Shop All Chemicals Starting with E
Labchem
CHEMICAL EDTA TITRANT 0.1 M 4 LITER
Mfr # LC139004
Zoro # G003615529
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 6381-92-6
- Product Type EDTA, 0.1M (0.2N)
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Chemical Container Size 4 L
- Chemical Grade Lab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC139004
- Zoro # G003615529
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 4 L |
Details
CAS Number | 6381-92-6 |
Product Type | EDTA, 0.1M (0.2N) |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Grade | Lab |
Item | EDTA, 0.1M (0.2N) |
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Calibration Certificate | NIST |
Concentration | 0.1M (0.2N) |
Chemical Formula | C10H14N2Na2O8.2H2O |
Description
EDTA, 0.1M (0.2N), Concentration 0.1M (0.2N), CAS Number 6381-92-6, Chemical Formula C10H14N2Na2O8.2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NICHIRYO Hand-Held Dispenser, 0.2-1.0ml (21DG-1)
- LAB SAFETY SUPPLY Vacuum Desiccator, Glass, Clear, I.D. 150mm (5YHU5)
- TRICORBRAUN Cork 30X12 Matte Black Synthetic Bgd Top, 19.6Mm Dia Black Synthetic Shank, T Top Bar Top (138854)
- AMERICAN BIOTECH SUPPLY Freezer, General Purpose Application (ABT-HC-MFP-17)
- LABCHEM CHEMICAL ELECTRODE STORAG SOLUTION 4L (LC140204)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, G, PK6 (E1028-500MLGL-CS6)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- RPI EDTA, 500g, Powder (E58100-500.0)
- Labchem Chemicals Starting with E