Shop All Chemicals Starting with E
Labchem
CHEMICAL EDTA TITRANT 0.0575 M 4 LITER
Mfr # LC138804
Zoro # G405919706
product price: $81.65
/ea
Free Shipping & Returns
$81.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Product Type EDTA, 0.0575M (0.115N)
- Calibration Certificate NIST
- Chemical Container Size 4 L
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC138804
- Zoro # G405919706
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 4 L |
Details
Chemical Container Material | Plastic |
Product Type | EDTA, 0.0575M (0.115N) |
Calibration Certificate | NIST |
Shelf Life | 24 mo |
CAS Number | 6381-92-6 |
Chemical Grade | Lab |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Container Type | Bottle |
Concentration | 0.0575M (0.115N) |
Chemical Formula | C10H14N2Na2O8.2H2O |
Item | EDTA, 0.0575M (0.115N) |
Description
EDTA, 0.0575M (0.115N), Concentration 0.0575M (0.115N), CAS Number 6381-92-6, Chemical Formula C10H14N2Na2O8.2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED Battery Hydrometer S101 (E-442005)
- AQUAPHOENIX SCIENTIFIC Potassium Iodide, 50 Percent, 60 mL (PI7450-B)
- MEMMERT Oven, 1.1 cu. ft., Natural Gravity, 1 Shelf (UN 30, 230V)
- ZORO SELECT Beaker, 500mL, Polymethylpentene, Clear, PK6 (P50704)
- LABCHEM CHEMICAL ELECTRODE STORAG SOLUTION 4L (LC140204)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- RPI Erythromycin, 10g (E57000-10.0)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- ZYMO RESEARCH MBP-Elution Buffer, 20ml (ZP2006-3-20)
- Labchem Chemicals Starting with E