Shop All Chemicals Starting with E
Labchem
CHEMICAL EDTA TITRANT 0.0575 M 1 LITER
Mfr # LC138802
Zoro # G203615619
product price: $47.79
/ea
$47.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 1 L
- Product Type EDTA, 0.0575M (0.115N)
- Chemical Container Type Bottle
- CAS Number 6381-92-6
- Chemical Grade Lab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC138802
- Zoro # G203615619
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 1 L |
Details
Product Type | EDTA, 0.0575M (0.115N) |
Chemical Container Type | Bottle |
CAS Number | 6381-92-6 |
Chemical Grade | Lab |
Item | EDTA, 0.0575M (0.115N) |
Calibration Certificate | NIST |
Concentration | 0.0575M (0.115N) |
Chemical Formula | C10H14N2Na2O8.2H2O |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
Description
EDTA, 0.0575M (0.115N), Concentration 0.0575M (0.115N), CAS Number 6381-92-6, Chemical Formula C10H14N2Na2O8.2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEE SAFETY Kee Safety - 14/8 - Kee Klamp Straight Coupling, 1-1/2" Dia. (14/8)
- ADVANTECH MANUFACTURING Sieve, #40, S/S, 8 In, Full Ht (40SS8F)
- MEDEGEN MEDICAL PRODUCTS Shaker Bottle, Red Z(R), 11 oz., PK12 (P00-41102)
- TRICORBRAUN 8 oz White HDPE Plastic Bullet Round Bottle- 24-410 Neck Finish (135775)
- LABCHEM CHEMICAL ELECTRODE STORAG SOLUTION 4L (LC140204)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, G, PK6 (E1028-500MLGL-CS6)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- ZYMO RESEARCH MBP-Elution Buffer, 20ml (ZP2006-3-20)
- RPI EDTA, 500g, Powder (E58100-500.0)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- Labchem Chemicals Starting with E