Shop All Chemicals Starting with E
Labchem
CHEMICAL EDTA TITRANT 0.01M 20L
Mfr # LC138505
Zoro # G106002547
Free Shipping & Returns
$139.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Calibration Certificate NIST
- Shelf Life 36 mo
- Chemical Container Size 20 L
- CAS Number 6381-92-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC138505
- Zoro # G106002547
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 20 L |
Details
Item | EDTA Titrant, 0.01M (0.02N) |
Chemical Container Material | Plastic |
Calibration Certificate | NIST |
Shelf Life | 36 mo |
CAS Number | 6381-92-6 |
Product Type | EDTA Titrant, 0.01M (0.02N) |
Chemical Grade | Lab |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Container Type | Box |
Special Information | Water Hardness Titrant, 1ml = 1mg CaCO3 |
Chemical Formula | (HO2CCH2)2NCH2CH2N(CH2CO2Na)2.2H2O |
Concentration | 0.01M (0.02N) |
APHA | 2340 C |
Description
EDTA Titrant, 0.01M (0.02N), Concentration 0.01M (0.02N), CAS Number 6381-92-6, Chemical Formula (HO2CCH2)2NCH2CH2N(CH2CO2Na)2.2H2O, APHA 2340 C, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 36 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information Water Hardness Titrant, 1ml = 1mg CaCO3
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Thermo Scientific Nalgene Polypropy, PK4 (4250-0100)
- PERKIN ELMER Brass Front Ferrule, 1/8", PK5 (N9300037)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPMBSO-CR-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Vin Hi Ben Chair w/ Med Bk Cast BLK CL10 (BR-CLR-VHBCH-MB-CR-CF-CC-8540)
- LABCHEM CHEMICAL ELECTRODE STORAG SOLUTION 4L (LC140204)
- RPI EDTA, 250g, Powder (E57040-250.0)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, G, PK6 (E1028-500MLGL-CS6)
- ZYMO RESEARCH MBP-Elution Buffer, 20ml (ZP2006-3-20)
- Labchem Chemicals Starting with E