Shop All Chemicals Starting with E
Labchem
CHEMICAL EDTA TITRANT 0.01M 10L
Mfr # LC138506
Zoro # G703615928
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 6381-92-6
- Chemical Container Type Box
- Product Type EDTA Titrant, 0.01M (0.02N)
- Chemical Container Size 10 L
- Concentration 0.01M (0.02N)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC138506
- Zoro # G703615928
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 10 L |
Details
CAS Number | 6381-92-6 |
Chemical Container Type | Box |
Product Type | EDTA Titrant, 0.01M (0.02N) |
Concentration | 0.01M (0.02N) |
Chemical Grade | Lab |
Special Information | Water Hardness Titrant, 1ml = 1mg CaCO3 |
APHA | 2340 C |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Calibration Certificate | NIST |
Chemical Container Material | Plastic |
Shelf Life | 36 mo |
Chemical Formula | (HO2CCH2)2NCH2CH2N(CH2CO2Na)2.2H2O |
Item | EDTA Titrant, 0.01M (0.02N) |
Description
EDTA Titrant, 0.01M (0.02N), Concentration 0.01M (0.02N), CAS Number 6381-92-6, Chemical Formula (HO2CCH2)2NCH2CH2N(CH2CO2Na)2.2H2O, APHA 2340 C, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 36 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information Water Hardness Titrant, 1ml = 1mg CaCO3
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, Clear, PK1000 (1505)
- LAB SAFETY SUPPLY Dropper Bottle, 30 mL, 1 oz., PK12 (6FAR4)
- AK Squeeze Bottle Holder, 3.25x4x4.25In (50016)
- LOVIBOND Aluminum No. 2 Tablets (515470BT)
- LABCHEM CHEMICAL ELECTRODE STORAG SOLUTION 4L (LC140204)
- RPI Erythromycin, 10g (E57000-10.0)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, G, PK6 (E1028-500MLGL-CS6)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- Labchem Chemicals Starting with E