Shop All Chemicals Starting with E
Labchem
CHEMICAL EDTA SOLUTION 0.1M 20L
Mfr # LC139005
Zoro # G606002542
Free Shipping & Returns
$243.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Shelf Life 24 mo
- Concentration 0.1M (0.2N)
- Chemical Container Size 20 L
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC139005
- Zoro # G606002542
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 20 L |
Details
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
Concentration | 0.1M (0.2N) |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Grade | Lab |
Chemical Container Type | Box |
Calibration Certificate | NIST |
Product Type | EDTA, 0.1M (0.2N) |
Chemical Formula | C10H14N2Na2O8.2H2O |
Item | EDTA, 0.1M (0.2N) |
CAS Number | 6381-92-6 |
Description
EDTA, 0.1M (0.2N), Concentration 0.1M (0.2N), CAS Number 6381-92-6, Chemical Formula C10H14N2Na2O8.2H2O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Cap, Polyethylene Liner, 24-400, PK144 (75202G-24400)
- ADVANTECH Pan, SS, 12 In Dia, 3-1/4 In D (PS12F)
- ZORO SELECT Short Stem Funnel, 125 mm, PK12 (3MKX3)
- SYNTHWARE SEPTUM, STOPPER, SLEEVE TYPE, 24/40 (RS112440)
- LABCHEM CHEMICAL ELECTRODE STORAG SOLUTION 4L (LC140204)
- RPI Erythromycin, 10g (E57000-10.0)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- RPI EDTA, 500g, Powder (E58100-500.0)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- Labchem Chemicals Starting with E