Shop All Chemicals Starting with E
Labchem
CHEMICAL EDTA SOLUTION 0.05M 20L
Mfr # LC138705
Zoro # G603615073
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Lab
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- CAS Number 6381-92-6
- Chemical Container Material Plastic
- Concentration 0.05M (0.1N)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC138705
- Zoro # G603615073
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 20 L |
Details
Chemical Grade | Lab |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
CAS Number | 6381-92-6 |
Chemical Container Material | Plastic |
Concentration | 0.05M (0.1N) |
Item | EDTA, 0.05M (0.01N) |
Chemical Formula | C10H14N2Na2O8.2H2O |
Calibration Certificate | NIST |
Chemical Container Type | Box |
Shelf Life | 24 mo |
Product Type | EDTA, 0.05M (0.01N) |
Description
EDTA, 0.05M (0.01N), Concentration 0.05M (0.1N), CAS Number 6381-92-6, Chemical Formula C10H14N2Na2O8.2H2O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Buffer Solution, pH 4.00, 20mL, PK20 (GR122800-CASE)
- MTC BIO MTC Bio, Large Bulb Transfer Pipette, Individually Wrapped, 7 ml, 500 Pack (P4114-11)
- TOUGH GUY Roller For Use w/1ECJ9 (CA001G)
- LABEXACT Weighing Paper, Nitrogen Free, 4x4", PK500 (LEW44)
- LABCHEM CHEMICAL ELECTRODE STORAG SOLUTION 4L (LC140204)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- RPI EDTA, 500g, Powder (E58100-500.0)
- RPI EDTA, 250g, Powder (E57040-250.0)
- RPI Erythromycin, 10g (E57000-10.0)
- Labchem Chemicals Starting with E