Shop All Chemicals Starting with E
Labchem
CHEMICAL EDTA SOLUTION 0.05M 1L
Mfr # LC138702
Zoro # G603615035
product price: $39.29
/ea
$39.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Material Plastic
- Chemical Container Size 1 L
- Chemical Grade Lab
- Calibration Certificate NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC138702
- Zoro # G603615035
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 1 L |
Details
Chemical Container Type | Bottle |
Chemical Container Material | Plastic |
Chemical Grade | Lab |
Calibration Certificate | NIST |
Chemical Formula | C10H14N2Na2O8.2H2O |
Shelf Life | 24 mo |
Product Type | EDTA, 0.05M (0.1N) |
Concentration | 0.05M (0.1N) |
CAS Number | 6381-92-6 |
Item | EDTA, 0.05M (0.1N) |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Description
EDTA, 0.05M (0.1N), Concentration 0.05M (0.1N), CAS Number 6381-92-6, Chemical Formula C10H14N2Na2O8.2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Weighing Dish, 20mL, 1/2 In. D, PK100 (D44-100)
- SP SCIENCEWARE Rack, 21 places (F18747-0004)
- CHEMGLASS Slide, Microscope, Quartz, 50 x 25mm (CGQ-0640-02)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCHEM CHEMICAL ELECTRODE STORAG SOLUTION 4L (LC140204)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- RPI EDTA, 500g, Powder (E58100-500.0)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- Labchem Chemicals Starting with E