Shop All Chemicals Starting with D
Labchem
CHEMICAL DIPHENYLAMINE 1PCT 500ML
Mfr # LC136501
Zoro # G803615903
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 mL
- Concentration 1% w/v
- Chemical Grade Lab
- Chemical Container Material Amber Glass
- Product Type Diphenylamine, 1% in Sulfuric Acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC136501
- Zoro # G803615903
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 500 mL |
Details
Concentration | 1% w/v |
Chemical Grade | Lab |
Item | Diphenylamine, 1% in Sulfuric Acid |
Chemical Container Material | Amber Glass |
Product Type | Diphenylamine, 1% in Sulfuric Acid |
Shelf Life | 24 mo |
Shipping Restrictions | DOT - SULFURIC ACID/UN1830 |
Chemical Container Type | Bottle |
Description
Diphenylamine, 1 Percent in Sulfuric Acid, Concentration 1 Percent w/v, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - SULFURIC ACID/UN1830
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid, 50 Percent, 30 mL (SA1940-A)
- SP SCIENCEWARE Economy Pipette Pump, 10ml (F37902-0010)
- TYPE BR PLATE FILLER 1"" BG5 (BRFPP)
- LEWISBINS LEWISBins SN3024-15 Polyethylene Container 30"L x 24"W x 15"H, Gray (SN3024-15GY)
- RPI D-(+)-Mannose, 25g (M18000-25.0)
- RPI D-Mannitol, 5kg (M22080-5000.0)
- RPI D-Mannitol, 1kg (M22080-1000.0)
- RPI DTT, 5g, Powder (D11000-5.0)
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- RPI 2, 4-Dichlorophenoxyacetic acid, 250g (D43050-250.0)
- RPI D-Mannitol, 500g (M22080-500.0)
- Labchem Chemicals Starting with D