Shop All Chemicals Starting with C
Labchem
CHEMICAL COPPER SULFATE 2 PERCENT 500ML
Mfr # LC134201
Zoro # G305920819
product price: $25.79
/ea
$25.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- APHA 4500-NO3- E,F
- Chemical Container Size 500 mL
- Shelf Life 24 mo
- Product Type Copper Sulfate, 2% w/v
- Calibration Certificate NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC134201
- Zoro # G305920819
- Country of Origin United States
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 500 mL |
Details
APHA | 4500-NO3- E,F |
Item | Copper Sulfate, 2% w/v |
Shelf Life | 24 mo |
Product Type | Copper Sulfate, 2% w/v |
Calibration Certificate | NIST |
Concentration | 2% w/v |
Special Information | For Nitrogen (Nitrate) |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Formula | CuSO4.5H2O |
CAS Number | 7758-99-8 |
Chemical Container Type | Bottle |
Chemical Container Material | Plastic |
Chemical Grade | Lab |
Standards | ASTM D2867-04 A,B |
Description
Copper Sulfate, 2 Percent w/v, Concentration 2 Percent w/v, CAS Number 7758-99-8, Chemical Formula CuSO4.5H2O, APHA 4500-NO3- E,F, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards ASTM D2867-04 A,B, Special Information For Nitrogen (Nitrate)
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Test Tube Rack, 40 Compartments (HS243071R)
- RPI Distilled Water, 5 GAL (W20525-5GAL)
- LAB SAFETY SUPPLY Buffer Solution, pH 1.68,500 mL (3TWG8)
- HEATHROW SCIENTIFIC DROPLET BLD TRAY W/INSRTS 16MM (HS2200B)
- LABCHEM CHEM CHLRD STD 1000 PPM 500ML (LC130001)
- LABCHEM CHEM CNDCTVY STD 84 MCRSEMN (LC187501)
- LABCHEM CHEMICAL CHLOROFORM ACS 1 LITER (LC130402)
- SPECTRUM Choline Chloride, C5H14ClNO, 25g (C0329-25G)
- SPECTRUM Calcium Carbonate, Powder, Technical, 12kg (C1074-12KG18)
- SPECTRUM Cprc Slft, pnthydrt, Fn Crs, Rgt, ACS, 2.5kg (C1425-2.5KG)
- SPECTRUM Chromium Trioxide, Flakes, Purified, 500g (C1275-500GM10)
- Labchem Chemicals Starting with C