Shop All Chemicals Starting with C
Labchem
CHEMICAL COD STANDARD 1 ML-1.0MG 500ML
Mfr # LC132451
Zoro # G403615990
$33.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Special Information 1ml = 1mg COD
- Chemical Grade Lab
- Chemical Formula HOOCC6H4COOK
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC132451
- Zoro # G403615990
- Country of Origin United States
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 500 mL |
Details
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Special Information | 1ml = 1mg COD |
Chemical Grade | Lab |
Chemical Formula | HOOCC6H4COOK |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
CAS Number | 877-24-7 |
Product Type | COD Standard, 1000ppm |
Concentration | 1000ppm |
Calibration Certificate | NIST |
Item | COD Standard, 1000ppm |
Description
COD Standard, 1000ppm, Concentration 1000ppm, CAS Number 877-24-7, Chemical Formula HOOCC6H4COOK, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information 1ml = 1mg COD
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10)
- TCI CAS # 95-14-7 (B0094-100G)
- SEM PRODUCTS PLASTIC ADHESION PROMOTER AERO (SE39863)
- AMSCOPE 40X Plan Achromatic Objective Lens for Infinity-Corrected Metallurgical Microscopes (PL40X-INF-V300)
- SPECTRUM Cprc Slft, pnthydrt, Fn Crs, Rgt, ACS, 2.5kg (C1425-2.5KG)
- RPI Chloramphenicol, 100g (C61000-100.0)
- RPI Cesium Chloride, 250 G (C68050-250.0)
- TCI AMERICAS Carvedilol, 25g (C2260-25G)
- TCI AMERICAS Calcium Propionate, 500g (P0503-500G)
- SPECTRUM Calcium Carbonate, Powder, Technical, 12kg (C1074-12KG18)
- RPI Calcium Carbonate, 1kg (C30020-1000.0)
- Labchem Chemicals Starting with C