Shop All Chemicals Starting with C
Labchem
CHEMICAL CHLOROFORM ACS 1 LITER
Mfr # LC130402
Zoro # G103615603
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 1 L
- Chemical Grade ACS
- Molecular Weight 119.38
- Chemical Container Material Amber Glass
- CAS Number 67-66-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC130402
- Zoro # G103615603
- Country of Origin United States
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 1 L |
Details
Chemical Grade | ACS |
Molecular Weight | 119.38 |
Chemical Container Material | Amber Glass |
CAS Number | 67-66-3 |
Item | Chloroform, ACS |
Chemical Formula | CHCl3 |
Product Type | Chloroform, ACS |
Shipping Restrictions | DOT - CHLOROFORM/UN1888 |
Chemical Container Type | Bottle |
Description
Chloroform, ACS, CAS Number 67-66-3, Molecular Weight 119.38, Chemical Formula CHCl3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Solvents, Shipping Restrictions DOT - CHLOROFORM/UN1888
Restrictions
- WARNING: This product can expose you to chemicals including Chloroform, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 19-1/2" to 27", No Arms, Black (BR-CLR-TPMBCH-CR-A0-NF-CC-BLK)
- GLOBE SCIENTIFIC 96-well PCR plate, 0.2mL, PP natural, full skirt PK (PCR-FS-02)
- GLOBE SCIENTIFIC Test Tube, 10mL, 100mm L, Clear, PK1000 (1512)
- EAGLE THERMOPLASTICS Weighing Dish, 1/2 In. D, PK100 (D43-100)
- LABCHEM CHEM CHLRD STD 1000 PPM 500ML (LC130001)
- LABCHEM CHEMICAL COPPER SULFATE 2 PERCENT 500ML (LC134201)
- LABCHEM CHEM CNDCTVY STD 84 MCRSEMN (LC187501)
- SPECTRUM Corn Oil, NF, 500mL (CO136-500MLGL51)
- RPI Casamino Acids, 500g, Powder (C45000-500.0)
- RPI Chloramphenicol, 100g (C61000-100.0)
- SPECTRUM Citric Acid, Monohydrate, Crstl, Rgnt, ACS, 2 (C1285-2.5KG)
- Labchem Chemicals Starting with C