Shop All Chemicals Starting with C
Labchem
CHEMICAL CALCIUM CHLORIDE .025M 500ML
Mfr # LC128051
Zoro # G503615241
product price: $32.59
/ea
$32.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 0.025M (0.05N)
- Chemical Container Size 500 mL
- Product Type Calcium Chloride, 0.025M (0.05N)
- CAS Number 10043-52-4
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC128051
- Zoro # G503615241
- Country of Origin United States
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 500 mL |
Details
Concentration | 0.025M (0.05N) |
Product Type | Calcium Chloride, 0.025M (0.05N) |
CAS Number | 10043-52-4 |
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Grade | Lab |
Chemical Formula | CaCl2.2H2O |
Calibration Certificate | NIST |
Item | Calcium Chloride, 0.025M (0.05N) |
Chemical Container Type | Bottle |
Description
Calcium Chloride, 0.025M (0.05N), Concentration 0.025M (0.05N), CAS Number 10043-52-4, Chemical Formula CaCl2.2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- QORPAK Bottle, 6 oz, 24-400, PK48 (GLC-13070)
- AMSCOPE Fiber Optic Light Microscope Illuminator 150W Ring Double & Single Gooseneck Lights (HL250-BOYS)
- MENDA Dispensing Bottle, 4 oz., Imprinted (35395)
- TCI AMERICAS Calcium Propionate, 500g (P0503-500G)
- SPECTRUM Chloramine-T, Trihydrate, Rgnt, ACS, 125g (CH120-125GM)
- RPI Calcium Chloride Anhydrous, 1kg (C20010-1000.0)
- SPECTRUM Cyclohexane, Practical, 4L (C1456-4LTGL55)
- RPI Chemical Components (C70300-1000.0)
- RPI Citric Acid, 500g (C34500-500.0)
- TCI AMERICAS Chloroform, 500mL (C0819-500ML)
- Labchem Chemicals Starting with C