Shop All Chemicals Starting with B
Labchem
CHEMICAL BUFFER SOLUTION PH 7.0 4L
Mfr # LC123704
Zoro # G105922129
product price: $66.39
/ea
$66.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Product Type Buffer Solution pH 7.0 @ 25 Degrees C
- Shelf Life 24 mo
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Container Size 4 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC123704
- Zoro # G105922129
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 4 L |
Details
Chemical Container Type | Bottle |
Product Type | Buffer Solution pH 7.0 @ 25 Degrees C |
Shelf Life | 24 mo |
Shipping Restrictions | Chemical Not Regulated for Transport |
Item | Buffer Solution pH 7.0 @ 25 Degrees C |
Concentration | pH 7.0 |
Calibration Certificate | NIST |
Chemical Grade | Lab |
Chemical Container Material | Plastic |
Description
Buffer Solution pH 7.0 @ 25 Degrees C, Concentration pH 7.0, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffers, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable High-Accuracy RTD Digital Ther (37804-03)
- VELAB Micro Centrifuge w/ Variable Speed and 4 Rotors 12k RPM (PRO-12K)
- NALGENE Carboy, 20 L, H, Not Applicable (2318-0050)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000G-50)
- SPECTRUM Bentonite, Pwdr, NF, 22.5kg (BE125-22.5KGBL)
- SPECTRUM Bentonite, Pwdr, NF, 2.5kg (BE125-2.5KG)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 500g (P0297-500G)
- SPECTRUM Butanediol Dimethacrylate, 25ml (B1065-25ML)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- SPECTRUM Benzo 1crown 4 Ether, 5g (B1249-5G)
- Labchem Chemicals Starting with B