Shop All Chemicals Starting with B
Labchem
CHEMICAL BUFFER SOLUTION PH 7.0 20L
Mfr # LC123705
Zoro # G303616141
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Lab
- Chemical Container Material Plastic
- Chemical Container Type Box
- Chemical Container Size 20 L
- Shipping Restrictions Chemical Not Regulated for Transport
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC123705
- Zoro # G303616141
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 20 L |
Details
Chemical Grade | Lab |
Chemical Container Material | Plastic |
Chemical Container Type | Box |
Shipping Restrictions | Chemical Not Regulated for Transport |
Item | Buffer Solution pH 7.0 @ 25 Degrees C |
Shelf Life | 24 mo |
Concentration | pH 7.0 |
Product Type | Buffer Solution pH 7.0 @ 25 Degrees C |
Calibration Certificate | NIST |
Description
Buffer Solution pH 7.0 @ 25 Degrees C, Concentration pH 7.0, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Buffers, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 5000 rpm, 115VAC (C3200)
- RESINTECH Lab Water Cartridge Kit, Tap Water Feed (VPK-3805)
- DYNALON Wide-Mouth Jars, 120mL/4 oz., PK12 (421135)
- QUINCY LAB Incubator, Steel Door, Air Forced (10-180AE)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- SPECTRUM 2-Butoxyethanol, 1L (B1177-1LTGL52)
- SPECTRUM Bffr Sltn, Blue, pH 10, Ref Std, 500mL, Pls (B1172-500MLPL)
- SPECTRUM Boiling Chips, 250g, PK6 (BO100-250GM-CS6)
- SPECTRUM Butanediol Dimethacrylate, 25ml (B1065-25ML)
- SPECTRUM Butyne 1, 4 Diol, 25g (B0749-25G)
- Labchem Chemicals Starting with B