Shop All Chemicals Starting with B
Labchem
CHEMICAL BUFFER SOLUTION PH 6.0 10L
Mfr # LC123306
Zoro # G803615071
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Container Type Box
- Concentration pH 6.0
- Calibration Certificate NIST
- Chemical Container Size 10 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC123306
- Zoro # G803615071
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 10 L |
Details
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Type | Box |
Concentration | pH 6.0 |
Calibration Certificate | NIST |
Item | Buffer Solution pH 6.0 @ 25 Degrees C |
Product Type | Buffer Solution pH 6.0 @ 25 Degrees C |
Shelf Life | 24 mo |
Chemical Grade | Lab |
Chemical Container Material | Plastic |
Description
Buffer Solution pH 6.0 @ 25 Degrees C, Concentration pH 6.0, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Buffers, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Refractmtr, Lubricants, ATC, 0-18 per. Brix (RF12)
- UNITED SCIENTIFIC Burette, Class B, Glass Stopcock, 100Ml (BR2124-100)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 24x36", 1.75mL, Clear, PK200 (5142.F)
- QORPAK Bottle, 30mL, PK24 (GLC-02083)
- SPECTRUM Bromocresol Green, 1g (B0578-1G)
- SPECTRUM Bentonite, Pwdr, NF, 22.5kg (BE125-22.5KGBL)
- SPECTRUM Butyne 1, 4 Diol, 25g (B0749-25G)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- SPECTRUM Benzo 1crown 4 Ether, 5g (B1249-5G)
- SPECTRUM Butanediol Diglycidyl Ether, 25ml (B0964-25ML)
- SPECTRUM Bffr Sltn, pH 10 +/-0.02/25DegC, 4L, Pls (B1170-4LTPL)
- Labchem Chemicals Starting with B