Shop All Chemicals Starting with B
Labchem
CHEMICAL BUFFER SOLUTION PH 4.0 RED 1L
Mfr # LC122802
Zoro # G303615915
product price: $27.89
/ea
$27.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration pH 4.0
- Chemical Container Type Bottle
- Shipping Restrictions Chemical Not Regulated for Transport
- Shelf Life 24 mo
- Chemical Grade Lab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC122802
- Zoro # G303615915
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 1 L |
Details
Concentration | pH 4.0 |
Item | Buffer Solution pH 4.0 @ 25 Degrees C, Color Red |
Chemical Container Type | Bottle |
Shipping Restrictions | Chemical Not Regulated for Transport |
Shelf Life | 24 mo |
Chemical Grade | Lab |
Product Type | Buffer Solution pH 4.0 @ 25 Degrees C, Color Red |
Calibration Certificate | NIST |
Chemical Container Material | Plastic |
Description
Buffer Solution pH 4.0 @ 25 Degrees C, Color Red, Concentration pH 4.0, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Buffers, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED COPPER LID GLASS 12"" RED COPPER (11779-6)
- RESINTECH 5 Micron, 2-1/2" Bowl Dia. O.D., 25" H, Deionizer (HY-122-DI)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01165)
- BEL-ART Bel-Art Scienceware Stak-A-Tray System, Small tray (H18610-0470)
- LABCHEM CHEMICAL BUFFER SOLUTION PH 4.0 RED 10L (LC122806)
- LABCHEM CHEMICAL BUFFER SOLUTION PH 4.0 4L. (LC122704)
- LABCHEM CHEMICAL BUFFER SOLUTION PH 7.0 500ML (LC123701)
- LABCHEM CHEM BFFR SLTN PH 7.0 Y 10L (LC123806)
- SPECTRUM Benzocaine, USP, 500g (BE130-500GM)
- SPECTRUM Boiling Chips, 250g, PK6 (BO100-250GM-CS6)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- Labchem Chemicals Starting with B