Shop All Chemicals Starting with B
Labchem
CHEMICAL BUFFER SOLUTION PH 4.0 500ML
Mfr # LC122701
Zoro # G904650964
product price: $19.65
/ea
$19.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Lab
- Shelf Life 24 mo
- Product Type Buffer Solution pH 4.0 @ 25 Degrees C
- Chemical Container Size 500 mL
- Concentration pH 4.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC122701
- Zoro # G904650964
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 500 mL |
Details
Chemical Grade | Lab |
Shelf Life | 24 mo |
Product Type | Buffer Solution pH 4.0 @ 25 Degrees C |
Concentration | pH 4.0 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Item | Buffer Solution pH 4.0 @ 25 Degrees C |
Chemical Container Type | Bottle |
Chemical Container Material | Plastic |
Calibration Certificate | NIST |
Description
Buffer Solution pH 4.0 @ 25 Degrees C, Concentration pH 4.0, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffers, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Magnetic Stir Bar, Octagon, PK10 (21R590)
- SP SCIENCEWARE ICE FRIGIMAT PC MACHINE BEL-ART PLATED (F38874-0000)
- HYDRION PH PENCIL, PK3 (P-12M)
- LAB SAFETY SUPPLY Pipetter Tips, 5mL, PK100 (21R695)
- SPECTRUM Bentonite, Pwdr, NF, 22.5kg (BE125-22.5KGBL)
- SPECTRUM Benzo 1crown 4 Ether, 5g (B1249-5G)
- SPECTRUM Bentonite, Pwdr, NF, 2.5kg (BE125-2.5KG)
- SPECTRUM Benzyl Benzoate, USP-4L (BE159-4LTGL)
- SPECTRUM Bffr Sltn, Blue, pH 10, Ref Std, 500mL, Pls (B1172-500MLPL)
- SPECTRUM Butanediol Diglycidyl Ether, 25ml (B0964-25ML)
- RPI Boric Acid, 500g (B32050-500.0)
- Labchem Chemicals Starting with B