Shop All Chemicals Starting with B
Labchem
CHEMICAL BUFFER SOLUTION PH 4.0 20L
Mfr # LC122705
Zoro # G004650963
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Buffer Solution pH 4.0 @ 25 Degrees C
- Chemical Container Material Plastic
- Chemical Container Size 20 L
- Calibration Certificate NIST
- Concentration pH 4.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC122705
- Zoro # G004650963
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 20 L |
Details
Product Type | Buffer Solution pH 4.0 @ 25 Degrees C |
Chemical Container Material | Plastic |
Calibration Certificate | NIST |
Concentration | pH 4.0 |
Chemical Container Type | Box |
Item | Buffer Solution pH 4.0 @ 25 Degrees C |
Shipping Restrictions | Chemical Not Regulated for Transport |
Shelf Life | 24 mo |
Chemical Grade | Lab |
Description
Buffer Solution pH 4.0 @ 25 Degrees C, Concentration pH 4.0, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Buffers, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Environmental Sample Bottle, 1000 mL, Pk50 (6FAH8)
- UNITED SCIENTIFIC Test Tube Brush, Natural Bristles, PK 12 (TTBN02)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Write-On, PK4, Mouth: Wide (F11716-0009)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stopper, Black SBR Rubber, Size #9, 45 x 37 x 25mm, 9PK (259150-9)
- SPECTRUM Biotin, 100mg (B0463-100MG)
- SPECTRUM Bffr Sltn, pH 7 +/- 0.01/25DegC, 4L, Pls (B1165-4LTPL)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- SPECTRUM Bentonite, Pwdr, NF, 22.5kg (BE125-22.5KGBL)
- SPECTRUM Benzalkonium Chloride Solution, 50 Percen (B1068-4LTGL)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 500g (P0297-500G)
- SPECTRUM Bffr Sltn, pH 10 +/-0.02/25DegC, 4L, Pls (B1170-4LTPL)
- Labchem Chemicals Starting with B