Shop All Chemicals Starting with B
Labchem
CHEMICAL BROMATE BROMIDE .5N 500ML
Mfr # LC119701
Zoro # G503615050
product price: $55.19
/ea
$55.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Size 500 mL
- Shelf Life 24 mo
- Shipping Restrictions Chemical Not Regulated for Transport
- Concentration 0.5N (0.083M)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC119701
- Zoro # G503615050
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 500 mL |
Details
Chemical Container Type | Bottle |
Item | Bromate-Bromide, 0.5N (0.083M) |
Shelf Life | 24 mo |
Shipping Restrictions | Chemical Not Regulated for Transport |
Concentration | 0.5N (0.083M) |
Calibration Certificate | NIST |
Product Type | Bromate-Bromide, 0.5N (0.083M) |
Chemical Container Material | Amber Glass |
Chemical Grade | Lab |
Description
Bromate-Bromide, 0.5N (0.083M), Concentration 0.5N (0.083M), Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport
Restrictions
- WARNING: This product can expose you to chemicals including Potassium bromate, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Tube, Yellow Cap - Bag, Sterile, 15mL (230411Y)
- SP BEL-ART Secador 1.0 Vertical Desiccator Cabinet (F42071-0000)
- LAMOTTE Ph phenol Red Soln, For Color q, 30ml (7037-G)
- SPX Ring Packing Adjusting Bronze (J027853)
- SPECTRUM Boiling Chips, 250g, PK6 (BO100-250GM-CS6)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- SPECTRUM Buffer Sltn, Blue, pH 10.00, Ref Std, 20L (B1172-20LT)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- SPECTRUM 2-Butoxyethanol, 1L (B1177-1LTGL52)
- SPECTRUM Biotin, 100mg (B0463-100MG)
- Labchem Chemicals Starting with B