Shop All Chemicals Starting with B
Labchem
CHEMICAL BROMATE BROMIDE .5N 4L
Mfr # LC119704
Zoro # G503615340
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions Chemical Not Regulated for Transport
- Product Type Bromate-Bromide, 0.5N (0.083M)
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Chemical Grade Lab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC119704
- Zoro # G503615340
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 4 L |
Details
Item | Bromate-Bromide, 0.5N (0.083M) |
Shipping Restrictions | Chemical Not Regulated for Transport |
Product Type | Bromate-Bromide, 0.5N (0.083M) |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Grade | Lab |
Chemical Container Material | Amber Glass |
Calibration Certificate | NIST |
Concentration | 0.5N (0.083M) |
Description
Bromate-Bromide, 0.5N (0.083M), Concentration 0.5N (0.083M), Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport
Restrictions
- WARNING: This product can expose you to chemicals including Potassium bromate, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Polish Applicator Bottle W/ Yorker Spout (PAB-02)
- UNITED SCIENTIFIC Carboy, Pp, 10-Liter (34001)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 500 ml (248700-500.0)
- GLOBE SCIENTIFIC Reagent Reservoir, 10mL, Sterile, Individually Wrapped, PK50 (140101)
- SPECTRUM Butanediol Diglycidyl Ether, 25ml (B0964-25ML)
- SPECTRUM Benzocaine, USP, 1g (BE130-1GM01)
- SPECTRUM Bis(Ethylhexyl) Adipate, 500mL (A0163-500ML)
- SPECTRUM Boiling Chips, 250g, PK6 (BO100-250GM-CS6)
- SPECTRUM 2-Butoxyethanol, 1L (B1177-1LTGL52)
- SPECTRUM Benzyl Alcohol, Technical, 500mL (B1092-500MLGL51)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- Labchem Chemicals Starting with B