Shop All Chemicals Starting with B
Labchem
CHEMICAL BROMATE BROMIDE .1N 500ML
Mfr # LC119501
Zoro # G003614997
product price: $41.49
/ea
$41.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Information For Phenols
- APHA 5530 C,D
- Calibration Certificate NIST
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Container Size 500 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC119501
- Zoro # G003614997
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Bromate-Bromide, 0.1N (0.017M) |
Special Information | For Phenols |
APHA | 5530 C,D |
Calibration Certificate | NIST |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Grade | Lab |
Chemical Container Material | Amber Glass |
Product Type | Bromate-Bromide, 0.1N (0.017M) |
Chemical Container Type | Bottle |
Concentration | 0.1N (0.017M) |
Shelf Life | 24 mo |
Description
Bromate-Bromide, 0.1N (0.017M), Concentration 0.1N (0.017M), APHA 5530 C,D, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport, Special Information For Phenols
Restrictions
- WARNING: This product can expose you to chemicals including Potassium bromate, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGE NUNC 5gal Carboy w/Handles (2210-0050)
- HEATHROW SCIENTIFIC Divider, 81 Cell, 9x9, PK12 (HS2860H)
- POLYSCIENCE Thermometer Holder (700-437-KIT-GRAINGER)
- GLOBE SCIENTIFIC Tissue Cassette, 35 deg., White, PK1000 (1094W)
- RPI Boric Acid, 500g (B32050-500.0)
- SPECTRUM Bis(Ethylhexyl) Adipate, 500mL (A0163-500ML)
- SPECTRUM Butyne 1, 4 Diol, 25g (B0749-25G)
- SPECTRUM Bentonite, Pwdr, NF, 2.5kg (BE125-2.5KG)
- SPECTRUM Bromothymol Blue, 25g (B0657-25G)
- SPECTRUM Benzocaine, USP, 1g (BE130-1GM01)
- SPECTRUM Butanediol Diglycidyl Ether, 25ml (B0964-25ML)
- Labchem Chemicals Starting with B