Shop All Chemicals Starting with B
Labchem
CHEMICAL BRMPHNL BLUE .1PCT AQ 500ML
Mfr # LC120301
Zoro # G703616079
product price: $40.95
/ea
$40.95
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Formula C19H9Br4O5S.Na
- CAS Number 62625-28-9
- Concentration 0.1% w/v
- Chemical Grade Lab
- Product Type Bromophenol Blue, 0.1% Aqueous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC120301
- Zoro # G703616079
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 500 mL |
Details
Chemical Formula | C19H9Br4O5S.Na |
CAS Number | 62625-28-9 |
Concentration | 0.1% w/v |
Chemical Grade | Lab |
Product Type | Bromophenol Blue, 0.1% Aqueous |
Shelf Life | 24 mo |
Item | Bromophenol Blue, 0.1% Aqueous |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Type | Bottle |
Special Information | pH 3.0 to 4.6 Yellow to Blue |
Chemical Container Material | Plastic |
Description
Bromophenol Blue, 0.1 Percent Aqueous, Concentration 0.1 Percent w/v, CAS Number 62625-28-9, Chemical Formula C19H9Br4O5S.Na, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport, Special Information pH 3.0 to 4.6 Yellow to Blue
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Thermistor Sensor Probe (H3770-TP)
- SUMMIT APPLIANCE DIV. Accucold Laboratory Chest Freezer, 8.8 Cu.Ft., Capable of -35°C (VLT850)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101)
- UNITED SCIENTIFIC Inoculating Loop, Metal (INL703)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- SPECTRUM Bentonite, Pwdr, NF, 22.5kg (BE125-22.5KGBL)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- SPECTRUM 2-Butoxyethanol, 1L (B1177-1LTGL52)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- SPECTRUM Biotin, 100mg (B0463-100MG)
- Labchem Chemicals Starting with B