Shop All Chemicals Starting with B
Labchem
CHEMICAL BRMPHNL BLUE .04PCT AQ 1L
Mfr # LC120202
Zoro # G704650959
product price: $41.69
/ea
$41.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 0.04% w/v
- Special Information pH 3.0 to 4.6 Yellow to Blue
- Shelf Life 36 mo
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC120202
- Zoro # G704650959
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 1 L |
Details
Concentration | 0.04% w/v |
Item | Bromophenol Blue, 0.04% Aqueous |
Special Information | pH 3.0 to 4.6 Yellow to Blue |
Shelf Life | 36 mo |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Type | Bottle |
Chemical Formula | C19H9Br4O5S.Na |
Chemical Container Material | Plastic |
Chemical Grade | Lab |
CAS Number | 62625-28-9 |
Product Type | Bromophenol Blue, 0.04% Aqueous |
Description
Bromophenol Blue, 0.04 Percent Aqueous, Concentration 0.04 Percent w/v, CAS Number 62625-28-9, Chemical Formula C19H9Br4O5S.Na, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated for Transport, Special Information pH 3.0 to 4.6 Yellow to Blue
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Pipette, 9mL, PK500 (21F240)
- RESINTECH 25 Micron, 4.5 in O.D., DI Cartridge (AF-20-4010-BB)
- LABEXACT Filter, White Gridded, Pore 0.45um, PK50 (12K973)
- DYNALON Splash Shield, Extra Wide (172284)
- SPECTRUM Bentonite, Pwdr, NF, 2.5kg (BE125-2.5KG)
- SPECTRUM Benzyl Alcohol, Technical, 500mL (B1092-500MLGL51)
- SPECTRUM Boiling Chips, 250g, PK6 (BO100-250GM-CS6)
- SPECTRUM Butyl Acrylate, 500mL (A0142-500ML)
- SPECTRUM Bis(Ethylhexyl) Adipate, 500mL (A0163-500ML)
- SPECTRUM 2-Butoxyethanol, 1L (B1177-1LTGL52)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- Labchem Chemicals Starting with B