Shop All Chemicals Starting with B
Labchem
CHEMICAL BORIC ACID ACS 500 G
Mfr # LC117151
Zoro # G703616093
product price: $47.89
/ea
$47.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Boric Acid, ACS
- Chemical Container Material Plastic
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Grade ACS
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC117151
- Zoro # G703616093
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 500 g |
Details
Product Type | Boric Acid, ACS |
Item | Boric Acid, ACS |
Chemical Container Material | Plastic |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Grade | ACS |
Chemical Container Type | Bottle |
CAS Number | 10043-35-3 |
Molecular Weight | 61.83 |
Chemical Formula | H3BO3 |
Description
Boric Acid, ACS, CAS Number 10043-35-3, Molecular Weight 61.83, Chemical Formula H3BO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shipping Restrictions Chemical Not Regulated for Transport
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 10-3/4 Dia (F42025-0000)
- LAMOTTE Water Testing Kit, QAC, Range 0 to 500 PPM (3043-DR-01)
- POLTEX Benchtop Deluxe Organizer, 16.6 in H (GBKIMPARBIN)
- CELLTREAT Pipette, Plastic, Yellow, Class A, PK800 (229201A)
- SPECTRUM Butanediol Dimethacrylate, 25ml (B1065-25ML)
- SPECTRUM Buffer Sltn, Blue, pH 10.00, Ref Std, 20L (B1172-20LT)
- RPI Boric Acid, 500g (B32050-500.0)
- SPECTRUM 2-Butoxyethanol, 1L (B1177-1LTGL52)
- SPECTRUM Bffr Sltn, Blue, pH 10, Ref Std, 500mL, Pls (B1172-500MLPL)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- SPECTRUM Benzyl Benzoate, USP-4L (BE159-4LTGL)
- Labchem Chemicals Starting with B