Shop All Chemicals Starting with B
Labchem
CHEMICAL BORIC ACID 2 PERCENT 500ML
Mfr # LC117701
Zoro # G803615965
$48.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Boric Acid, 2% w/v with Indicator
- CAS Number 10043-35-3
- APHA 4500-NH3 B,C
- Chemical Formula H3BO3
- Chemical Grade Lab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC117701
- Zoro # G803615965
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Boric Acid, 2% w/v with Indicator |
Product Type | Boric Acid, 2% w/v with Indicator |
CAS Number | 10043-35-3 |
APHA | 4500-NH3 B,C |
Chemical Formula | H3BO3 |
Chemical Grade | Lab |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Material | Plastic |
Concentration | 2% w/v |
Shelf Life | 1 mo |
Chemical Container Type | Bottle |
Special Information | Methylene Blue - Methyl Red |
Description
Boric Acid, 2 Percent w/v with Indicator, Concentration 2 Percent w/v, CAS Number 10043-35-3, Chemical Formula H3BO3, APHA 4500-NH3 B,C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 1 mo, Shipping Restrictions Chemical Not Regulated for Transport, Special Information Methylene Blue - Methyl Red
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED DEF HYDROMETER (EZSP110)
- DYNALON Stirring Bar, Octagonal, 5/16"x1-1/2", PK6 (303275-0007G)
- SP SCIENCEWARE Conical Tube Rack (F18794-0002)
- YSI Quad Sensor Cable, 4 Meter (10102030-4)
- SPECTRUM Benzalkonium Chloride Solution, 50 Percen (B1068-4LTGL)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- SPECTRUM Benzyl Alcohol, Technical, 500mL (B1092-500MLGL51)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- SPECTRUM Bis(Ethylhexyl) Adipate, 500mL (A0163-500ML)
- SPECTRUM Butanediol Diglycidyl Ether, 25ml (B0964-25ML)
- SPECTRUM Bromocresol Green, 1g (B0578-1G)
- Labchem Chemicals Starting with B