Shop All Chemicals Starting with B
Labchem
CHEMICAL BORAX 1 PERCENT W/V 500ML
Mfr # LC117101
Zoro # G704650966
product price: $39.45
/ea
$39.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula Na2B4O7.10H2O
- Product Type Borax, 1% w/v
- APHA 4500-SiO2 C,D
- Chemical Grade Lab
- Chemical Container Size 500 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC117101
- Zoro # G704650966
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 500 mL |
Details
Chemical Formula | Na2B4O7.10H2O |
Product Type | Borax, 1% w/v |
APHA | 4500-SiO2 C,D |
Chemical Grade | Lab |
Shipping Restrictions | Chemical Not Regulated for Transport |
Item | Borax, 1% w/v |
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
CAS Number | 1303-96-4 |
Chemical Container Type | Bottle |
Concentration | 1% w/v |
Special Information | For Silica |
Description
Borax, 1 Percent w/v, Concentration 1 Percent w/v, CAS Number 1303-96-4, Chemical Formula Na2B4O7.10H2O, APHA 4500-SiO2 C,D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport, Special Information For Silica
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Test Kit Total Chlorine 0-200PPM (4497-DR-01)
- HEATHROW SCIENTIFIC Tube Storage Box, Green, 100 Well, PK5 (HS120202)
- ZORO SELECT Jug, 64 oz, PK40 (PLC-03503)
- WHEATON Dropper Tips, 15mm, Orange, PK 100 (242423)
- SPECTRUM Benzyl Alcohol, Technical, 500mL (B1092-500MLGL51)
- SPECTRUM Butanediol Dimethacrylate, 25ml (B1065-25ML)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- SPECTRUM Butanediol Diglycidyl Ether, 25ml (B0964-25ML)
- SPECTRUM Buffer Sltn, Blue, pH 10.00, Ref Std, 20L (B1172-20LT)
- SPECTRUM Bromothymol Blue, 25g (B0657-25G)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- Labchem Chemicals Starting with B