Shop All Chemicals Starting with B
Labchem
CHEMICAL BORATE BUFFER SOLUTION 4 LITER
Mfr # LC117004
Zoro # G106002578
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions Chemical Not Regulated for Transport
- Product Type Borate Buffer
- Chemical Container Size 4 L
- Special Information For Nitrogen (Ammonia) and Nitrogen (Organic)
- Chemical Grade Lab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC117004
- Zoro # G106002578
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 4 L |
Details
Shipping Restrictions | Chemical Not Regulated for Transport |
Product Type | Borate Buffer |
Special Information | For Nitrogen (Ammonia) and Nitrogen (Organic) |
Chemical Grade | Lab |
Shelf Life | 24 mo |
Item | Borate Buffer |
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
APHA | 4500-NH3 B |
Description
Borate Buffer, APHA 4500-NH3 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffers, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport, Special Information For Nitrogen (Ammonia) and Nitrogen (Organic)
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PS, PK1000 (110405)
- DETECTAMET Detectable Scooping Jug, Green, 2L (535-S018-T101-P04)
- QORPAK Bottle, Wide, 128 Oz, Standard, Glass, PK4 (GLC-01877)
- BEL-ART Bel-Art F37911-1010 Fast Release Pipette Pump II 10ml Pipettor, Green, 1/PK (F37911-1010)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- SPECTRUM Butanediol Dimethacrylate, 25ml (B1065-25ML)
- SPECTRUM Bentonite, Pwdr, NF, 2.5kg (BE125-2.5KG)
- SPECTRUM Benzalkonium Chloride Solution, 50 Percen (B1068-4LTGL)
- SPECTRUM Bffr Sltn, Blue, pH 10, Ref Std, 500mL, Pls (B1172-500MLPL)
- SPECTRUM Butyne 1, 4 Diol, 25g (B0749-25G)
- Labchem Chemicals Starting with B