Shop All Chemicals Starting with B
Labchem
CHEMICAL BIURET REAGENT 500ML
Mfr # LC116901
Zoro # G103614965
product price: $50.19
/ea
$50.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 mL
- Chemical Grade Lab
- Special Information For Serum Protein
- Chemical Container Material Plastic
- Product Type Biuret Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC116901
- Zoro # G103614965
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 500 mL |
Details
Chemical Grade | Lab |
Special Information | For Serum Protein |
Chemical Container Material | Plastic |
Product Type | Biuret Reagent |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Shipping Restrictions | DOT - SODIUM HYDROXIDE, SOLUTION/UN1824 |
Item | Biuret Reagent |
Description
Biuret Reagent, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - SODIUM HYDROXIDE, SOLUTION/UN1824, Special Information For Serum Protein
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVIDIA Digital Microscope, 600x, 8M, Manual Focus, 4.3" LCD, PC/TV/Android (LM 46)
- AMSCOPE 0.7X Stainless Steel C-mount Camera Lens for Nikon Microscopes (AD-C07-NIK)
- RPI Phosphate Buffered Saline, 500 ml (P32060-500.0)
- CORNING PYREX Filtering Flask, Heavy Walls, Grad (5320-500)
- SPECTRUM Butanediol Dimethacrylate, 25ml (B1065-25ML)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- SPECTRUM Benzyl Alcohol, Technical, 500mL (B1092-500MLGL51)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- SPECTRUM Benzo 1crown 4 Ether, 5g (B1249-5G)
- SPECTRUM Benzyl Benzoate, USP-4L (BE159-4LTGL)
- Labchem Chemicals Starting with B