Shop All Chemicals Starting with B
Labchem
CHEMICAL BIURET REAGENT 1L
Mfr # LC116902
Zoro # G705922161
product price: $55.45
/ea
$55.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 1 L
- Chemical Grade Lab
- Shipping Restrictions DOT - SODIUM HYDROXIDE, SOLUTION/UN1824
- Chemical Container Type Bottle
- Product Type Biuret Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC116902
- Zoro # G705922161
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 1 L |
Details
Chemical Grade | Lab |
Shipping Restrictions | DOT - SODIUM HYDROXIDE, SOLUTION/UN1824 |
Chemical Container Type | Bottle |
Product Type | Biuret Reagent |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
Item | Biuret Reagent |
Special Information | For Serum Protein |
Description
Biuret Reagent, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - SODIUM HYDROXIDE, SOLUTION/UN1824, Special Information For Serum Protein
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Airtight Container, 90mL, 400 Pack (6524)
- BENCHMARK SCIENTIFIC Shaker Rubber Mat Platform (BT302)
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid 0.6N, 60 mL (SA7595-B)
- LOVIBOND Sulfate 4 Reagent PP, 25 ml 100 ct (532150)
- SPECTRUM Biotin, 100mg (B0463-100MG)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- RPI Boric Acid, 500g (B32050-500.0)
- SPECTRUM Bromothymol Blue, 25g (B0657-25G)
- SPECTRUM Benzyl Benzoate, USP-4L (BE159-4LTGL)
- SPECTRUM Benzo 1crown 4 Ether, 5g (B1249-5G)
- SPECTRUM Bffr Sltn, pH 7 +/- 0.01/25DegC, 4L, Pls (B1165-4LTPL)
- Labchem Chemicals Starting with B