Shop All Chemicals Starting with A
Labchem
CHEMICAL AMMONIUM OVERHEAD ACS, 2.5 L, Pk6
Mfr # LC1105036
Zoro # G803615224
product price: $255.99
/pk 6, $42.67/ea
Free Shipping & Returns
$255.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 35.05
- Chemical Container Type Bottle
- Chemical Grade ACS
- Chemical Container Material Clear Glass
- Chemical Container Size 2.5 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC1105036
- Zoro # G803615224
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 2.5 L |
Details
Item | Ammonium Hydroxide, ACS |
Molecular Weight | 35.05 |
Chemical Container Type | Bottle |
Chemical Grade | ACS |
Chemical Container Material | Clear Glass |
CAS Number | 1336-21-6 |
Product Type | Ammonium Hydroxide, ACS |
Shipping Restrictions | DOT - AMMONIA SOLUTION/UN2672 |
Chemical Formula | NH4OH |
Description
Ammonium Hydroxide, ACS, CAS Number 1336-21-6, Molecular Weight 35.05, Chemical Formula NH4OH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 L, Chemical Family Type Bases, Shipping Restrictions DOT - AMMONIA SOLUTION/UN2672, Package Quantity 6
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 9mL, PK100 (16T-2800-9)
- SPECTRUM Bffr Sltn, pH 10 +/-0.02/25DegC, 4L, Pls (B1170-4LTPL)
- GLOBAL EQUIPMENT Interion All Purpose Mobile Stool without Back, Black (240152ABK)
- SPECTRUM Chromium Trioxide, Reagent, ACS, 500g (C1270-500GM10)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- RPI Amoxicillin, Trihydrate, 25g (A40020-25.0)
- RPI Ammonium Sulfate, 25 KG (A20510-25000.0)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- RPI Acrylamide/bis-Acryl 37.5:1 Solutn, 500mL (A11410-500.0)
- RPI Ampicillin, Sodium Salt, 10g (A40040-10.0)
- Labchem Chemicals Starting with A