Shop All Chemicals Starting with A
Labchem
CHEMICAL AMMONIUM OVERHEAD 6.0N 500ML
Mfr # LC111201
Zoro # G303615885
product price: $55.99
/ea
$55.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate NIST
- Chemical Container Material Plastic
- Chemical Formula NH4OH
- Concentration 6.0 N (6.0 M)
- Chemical Grade Lab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC111201
- Zoro # G303615885
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Ammonium Hydroxide, 6.0N (6.0M) |
Calibration Certificate | NIST |
Chemical Container Material | Plastic |
Chemical Formula | NH4OH |
Concentration | 6.0 N (6.0 M) |
Chemical Grade | Lab |
Chemical Container Type | Bottle |
CAS Number | 1336-21-6 |
Shelf Life | 24 mo |
Product Type | Ammonium Hydroxide, 6.0N (6.0M) |
Shipping Restrictions | DOT - AMMONIA SOLUTION/UN2672 |
Description
Ammonium Hydroxide, 6.0N (6.0M), Concentration 6.0 N (6.0 M), CAS Number 1336-21-6, Chemical Formula NH4OH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - AMMONIA SOLUTION/UN2672
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Digital Refractometer, nD, Brix, 0.0-90.0% (MDX-102)
- CONAIR Hair Dryer 1875W Org (259Y)
- HEATHROW SCIENTIFIC Transfer Pipette, 3mL Bulk, Natural, PK500 (HS206373A)
- RED COPPER LID GLASS 12"" RED COPPER (11779-6)
- RPI L-(+)-Arabinose, 1 KG (A51000-1000.0)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- THERMO ORION Ph 10.01/Blue, Buffer, 1 Pint/475, (910110)
- RPI Amphotericin B, 100g (A40030-100.0)
- RPI Agar, Capsules, 500g, PK500 (A20021-500.0)
- RPI Alginic Acid, Sodium Salt, 250g (A50300-250.0)
- Labchem Chemicals Starting with A