Shop All Chemicals Starting with A
Labchem
CHEMICAL AMMONIUM MOLYBDATE 7.5PCT W/V
Mfr # LC112201
Zoro # G903616015
product price: $58.79
/ea
$58.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 2 mo
- Chemical Container Material Plastic
- Chemical Container Size 500 mL
- CAS Number 12054-85-2
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC112201
- Zoro # G903616015
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Ammonium Molybdate, 7.5% w/v |
Shelf Life | 2 mo |
Chemical Container Material | Plastic |
CAS Number | 12054-85-2 |
Chemical Container Type | Bottle |
Chemical Grade | Lab |
Special Information | For Silica |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Product Type | Ammonium Molybdate, 7.5% w/v |
Chemical Formula | (NH4)6Mo7O24.4H2O |
Standards | ASTM D859-05 |
Concentration | 7.5% w/v |
Description
Ammonium Molybdate, 7.5 Percent w/v, Concentration 7.5 Percent w/v, CAS Number 12054-85-2, Chemical Formula (NH4)6Mo7O24.4H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 2 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards ASTM D859-05, Special Information For Silica
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Cover Slip, Plain, Pointed Crnrs, PK180 (20F846)
- SYNTHWARE FLASK, ROUND BOTTOM, 4-NECK, 34/45, 24/40, 2000mL (F21342L)
- CYTIVA WHATMAN Quantitative Fltr Papr, 541 G, PK100 (1541-047)
- SPX Ring Impact (J126418)
- OAKTON Buffer Solution, pH 10.01, 1 gal. (05942-64)
- RPI Acrylamide/bis-Acryl 37.5:1 Solutn, 500mL (A11410-500.0)
- AQUAPHOENIX SCIENTIFIC Sodium Hydroxide, Refill ForTk1000-z, 1.0N (SH6255-B)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- RPI Ammonium Chloride, 500g (A20424-500.0)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- Labchem Chemicals Starting with A