Shop All Chemicals Starting with A
Labchem
CHEMICAL ACID- ALCOHOL 5 PERCENT 1L
Mfr # LC105202
Zoro # G803615590
product price: $45.59
/ea
$45.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Acid-Alcohol, 5% v/v
- Concentration 5% v/v
- Shipping Restrictions DOT - FLAMMABLE LIQUID, CORROSIVE, N.O.S. (ETHANOL, HYDROCHLORIC ACID)/UN2924
- Special Information 5% Hydrochloric Acid in 95% Alcohol
- Chemical Grade Lab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC105202
- Zoro # G803615590
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 1 L |
Details
Item | Acid-Alcohol, 5% v/v |
Product Type | Acid-Alcohol, 5% v/v |
Concentration | 5% v/v |
Shipping Restrictions | DOT - FLAMMABLE LIQUID, CORROSIVE, N.O.S. (ETHANOL, HYDROCHLORIC ACID)/UN2924 |
Special Information | 5% Hydrochloric Acid in 95% Alcohol |
Chemical Grade | Lab |
Chemical Container Type | Bottle |
Chemical Container Material | Plastic |
Calibration Certificate | NIST |
Shelf Life | 24 mo |
Description
Acid-Alcohol, 5 Percent v/v, Concentration 5 Percent v/v, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - FLAMMABLE LIQUID, CORROSIVE, N.O.S. (ETHANOL, HYDROCHLORIC ACID)/UN2924, Special Information 5 Percent Hydrochloric Acid in 95 Percent Alcohol
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 2000 mL, 64 Oz, Wide Mouth (6FAP5)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, 1000 mL, PK2 (5PRZ1)
- UNITED SCIENTIFIC Heavy Support Stand W/Rod, Stamped Steel (SSB4X6-H)
- SYNTHWARE CONDENSER, REFLUX, 24/40, OVERALL HEIGHT:356mm (C264125)
- RPI Agar, Capsules, 500g, PK500 (A20021-500.0)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- RPI Agarose, 50g (A20090-50.0)
- OAKTON Buffer Solution, pH 10.01, 1 gal. (05942-64)
- Labchem Chemicals Starting with A