Shop All Chemicals Starting with A
Labchem
CHEMICAL ACETONE ACS, 4L, PK4
Mfr # LC1042044
Zoro # G103616167
product price: $449.99
/pk 4, $112.50/ea
Free Shipping & Returns
$449.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions DOT - ACETONE/UN1090
- Product Type Acetone, ACS
- Chemical Container Size 4 L
- Chemical Grade ACS
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC1042044
- Zoro # G103616167
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 4 L |
Details
Item | Acetone, ACS |
Shipping Restrictions | DOT - ACETONE/UN1090 |
Product Type | Acetone, ACS |
Chemical Grade | ACS |
Chemical Container Type | Bottle |
Chemical Container Material | Amber Glass |
Chemical Formula | CH3COCH3 |
CAS Number | 67-64-1 |
Shelf Life | 24 mo |
Molecular Weight | 58.08 |
Description
Acetone, ACS, CAS Number 67-64-1, Molecular Weight 58.08, Chemical Formula CH3COCH3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions DOT - ACETONE/UN1090, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 2.5 gal. (Elmasonic EP100H)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AF-1503)
- AQUAPHOENIX SCIENTIFIC Trace Hardness TestKit, 0.5ppm, CaCO3/25mL (TK3057-Z)
- DIGI-SENSE Thermocouple Connector, Standard, Type-J (18527-03)
- LABCHEM Ammonium Molybdate, Tetrahydrate, ACS, 500g (LC111951)
- LABCHEM CHEM ALK IODIDE RGNT 1 LT (LC106702)
- LABCHEM CHEMICAL ACETONE ACS 1 LITER (LC104202)
- LABCHEM Acetone, ACS, 4 L (LC104204)
- RPI Acrylamide/bis-Acryl 19:1 Solution, 500mL (A11400-500.0)
- RPI Amikacin Disulfate, 100g (A20540-100.0)
- OAKTON Conductivity Calibration Pouches, PK20 (35653-14)
- Labchem Chemicals Starting with A