Shop All Chemicals Starting with A
Labchem
CHEMICAL ACETIC ACID 0.1N 500 ML
Mfr # LC103501
Zoro # G403615877
product price: $27.89
/ea
$27.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Lab
- Chemical Container Type Bottle
- Chemical Container Size 500 mL
- Shipping Restrictions DOT - ACETIC ACID SOLUTION/UN2789
- Calibration Certificate NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC103501
- Zoro # G403615877
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Acetic Acid, 0.1N (0.1M) |
Chemical Grade | Lab |
Chemical Container Type | Bottle |
Shipping Restrictions | DOT - ACETIC ACID SOLUTION/UN2789 |
Calibration Certificate | NIST |
Chemical Formula | CH3COOH |
Product Type | Acetic Acid, 0.1N (0.1M) |
Chemical Container Material | Plastic |
Concentration | 0.1 N (0.1 M) |
CAS Number | 64-19-7 |
Description
Acetic Acid, 0.1N (0.1M), Concentration 0.1 N (0.1 M), CAS Number 64-19-7, Chemical Formula CH3COOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shipping Restrictions DOT - ACETIC ACID SOLUTION/UN2789
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #400, S/S, 8 In, Full Ht (400SS8F)
- QORPAK Bottle, 30mL, 28-400, PK24 (GLA-00913)
- ZORO SELECT Stopper, 25mm, Black, PK24 (RST5-H)
- SP BEL-ART WM 500 mL (16 oz) Red LDPE Wash Bot, PK6 (F11651-0016)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- RPI Ampicillin, Sodium Salt, 100g (A40040-100.0)
- RPI Acrylamide/bis-Acryl 37.5:1 Solutn, 500mL (A11410-500.0)
- RPI L-Aspartic Acid, 100 G (A50060-100.0)
- OAKTON Buffer Solution, pH 4.01,1000 mL (05942-22)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- Labchem Chemicals Starting with A