Shop All Chemicals Starting with S
Labchem
CHEM SODM THIO 0.1 NRML 1 LT
Mfr # LC250602
Zoro # G205920827
product price: $26.69
/ea
$26.69
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Chemical Container Type Bottle
- CAS Number 10102-17-7
- Calibration Certificate NIST
- Chemical Grade Lab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC250602
- Zoro # G205920827
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 1 L |
Details
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
CAS Number | 10102-17-7 |
Calibration Certificate | NIST |
Chemical Grade | Lab |
Item | Sodium Thiosulfate, 0.1N (0.1M) |
Product Type | Sodium Thiosulfate, 0.1N (0.1M) |
Chemical Formula | Na2S2O3.5H2O |
Concentration | 0.1N (0.1M) |
Description
Sodium Thiosulfate, 0.1N (0.1M), Concentration 0.1N (0.1M), CAS Number 10102-17-7, Chemical Formula Na2S2O3.5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Magnetic Stirrer 7.5in x 7.5in (H4000-S)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Red (6FAU0)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, Nylon Membrane, 0.22μm Porosity, 30mm Diameter, PP Housing, STERILE (SF-NYLN-2230-S)
- LOVIBOND T-CAL Turbidity Standard, 20 NTU 125 mL (48012312)
- RPI Sucrose, ACS Grade, 2.5 KG (S24065-2500.0)
- RPI Sucrose, 500 G (S24060-500.0)
- RPI Sucrose, ACS Grade, 3kg (S24065-3000.0)
- SPECTRUM Sodm TriPlyphspht, FCC, 500g (S1508-500GM)
- SPECTRUM Sodium Silicate, Pentahydrate, 2.5kg (S1433-2.5KG13)
- SPECTRUM Silicon Dioxide, 325 Mesh, FCC, 2.5kg (S1388-2.5KG)
- SPECTRUM Sodm Citrate, Dihdrt, grnlr, USP, 500g (SO165-500GM)
- Labchem Chemicals Starting with S