Shop All Chemicals Starting with S
Labchem
CHEM SODM THIO 0.01 NRML 500ML
Mfr # LC250001
Zoro # G903615551
product price: $27.35
/ea
$27.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 10102-17-7
- Chemical Container Size 500 mL
- Chemical Container Type Bottle
- Product Type Sodium Thiosulfate, 0.01N (0.01M)
- Concentration 0.01N (0.01M)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC250001
- Zoro # G903615551
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 500 mL |
Details
CAS Number | 10102-17-7 |
Chemical Container Type | Bottle |
Product Type | Sodium Thiosulfate, 0.01N (0.01M) |
Concentration | 0.01N (0.01M) |
Calibration Certificate | NIST |
Item | Sodium Thiosulfate, 0.01N (0.01M) |
Chemical Container Material | Plastic |
Chemical Grade | Lab |
Chemical Formula | Na2S2O3.5H2O |
Description
Sodium Thiosulfate, 0.01N (0.01M), Concentration 0.01N (0.01M), CAS Number 10102-17-7, Chemical Formula Na2S2O3.5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope With Double Arm Boom Stand (SM-4T)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 90mL, PK96 (6525FL)
- MIGHTY MAX BATTERY Golf Cart / Deep Cycle Battery Hydrometer Tester (MAX3464429)
- BEING SCIENTIFIC Drying Oven, 1,320 W, Forced Air (BOF-30T)
- RPI Sucrose, ACS Grade, 2.5 KG (S24065-2500.0)
- RPI Sodium Thiosulfate, 1kg (S23060-1000.0)
- SPECTRUM Sodm Sulfate, Anhdrs, USP, EP, BP, 500g (SO204-500GM)
- RPI Sucrose, 10 KG (S24060-10000.0)
- SPECTRUM Sodium Deoxycholate, 100g, CAS 302-95-4 (SO166-100GM)
- RPI Sodium Bicarbonate, ACS Grade, 500 G (S25060-500.0)
- SPECTRUM Sdm Hpclrt, Sol, 12 Pct Avl Chlrn, Rgt, 4L (S1316-4LT)
- Labchem Chemicals Starting with S