Shop All Chemicals Starting with S
Labchem
CHEM SODM THIO 0.01 NRML 4 LT
Mfr # LC250004
Zoro # G303615465
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 10102-17-7
- Chemical Container Material Plastic
- Chemical Container Type Bottle
- Chemical Grade Lab
- Chemical Formula Na2S2O3.5H2O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC250004
- Zoro # G303615465
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 4 L |
Details
CAS Number | 10102-17-7 |
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
Chemical Grade | Lab |
Chemical Formula | Na2S2O3.5H2O |
Concentration | 0.01N (0.01M) |
Product Type | Sodium Thiosulfate, 0.01N (0.01M) |
Calibration Certificate | NIST |
Item | Sodium Thiosulfate, 0.01N (0.01M) |
Description
Sodium Thiosulfate, 0.01N (0.01M), Concentration 0.01N (0.01M), CAS Number 10102-17-7, Chemical Formula Na2S2O3.5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-5ppm, PK50 (480002)
- AMSCOPE 100pc Pre-Cleaned Microscope Glass Cover Slides Coverslips 18mmx18mm Square (CS-S18-100)
- MEMMERT Prgrm Unvrsl Oven, Ambient, 15 In H (UF 55 PLUS)
- YSI Handheld Conductivity/DO Meter, No Cable (Pro2030)
- LABCHEM Silver Nitrate, 0.1N (0.1M), 4 L, NIST (LC227004)
- LABCHEM Sulfuric Acid for Babcock Test, 2.5L (LC256503)
- LABCHEM Sulfuric Acid, 2.0 NORMAL 1 LITER (LC257902)
- LABCHEM Silver Nitrate, 0.1N (0.1M), 1 L, NIST (LC227002)
- LABCHEM Sodium Hydroxide, 0.1N (0.1M), 4 L, NIST (LC242704)
- LABCHEM CHEMICAL SILVER NITRATE 0.0171N 20L (LC226205)
- RPI Sucrose, 25 KG (S24060-25000.0)
- Labchem Chemicals Starting with S