Shop All Chemicals Starting with P
Labchem
CHEM PHSPHT STD 1000PPM AS PO4
Mfr # LC185701
Zoro # G403615259
product price: $50.15
/ea
$50.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 mL
- Product Type Phosphate Standard, 1000ppm (1mL = 1mg PO4)
- Chemical Formula KH2PO4
- Chemical Container Material Plastic
- CAS Number 7778-77-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC185701
- Zoro # G403615259
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 500 mL |
Details
Product Type | Phosphate Standard, 1000ppm (1mL = 1mg PO4) |
Chemical Formula | KH2PO4 |
Chemical Container Material | Plastic |
CAS Number | 7778-77-0 |
Chemical Grade | Lab |
Calibration Certificate | NIST |
Concentration | 1000ppm (1mL = 1mg PO4) |
Item | Phosphate Standard, 1000ppm (1mL = 1mg PO4) |
Chemical Container Type | Bottle |
Description
Phosphate Standard, 1000ppm (1mL = 1mg PO4), Concentration 1000ppm (1mL = 1mg PO4), CAS Number 7778-77-0, Chemical Formula KH2PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZLON Dropper Bottle, 60mL/2 oz., Natural, PK12 (301705-0002)
- CARSON OPTICAL Carson Optical MM-300MU Micro Brite Plus LED Lighted Pocket Microscope - 60x-120x (MM-300MU)
- COLE PARMER PCR Tube Freezer Box, with Divider Insert, 5/CS, 5PK (181050)
- LW SCIENTIFIC Blood Rocker, 24 CPM, 16 Tube (MXL-BLF7-16T1)
- RPI Polyethylene Glycol (PEG 1000), 1kg (P48050-1000.0)
- RPI Potassium Phosphate Monobasic, 3kg (P41225-3000.0)
- SPECTRUM Potassium Fluoride, Dihydrate, 125g (P1310-125GM07)
- RPI Peptone, Powder, 1kg (P20240-1000.0)
- RPI Phosphate Buffered Saline, 500 ml (P32060-500.0)
- TCI AMERICAS Phenolphthalein, 25g (P0094-25G)
- SPECTRUM Palm Oil, 2.5kg (PA105-2.5KG13)
- Labchem Chemicals Starting with P