Shop All Chemicals Starting with P
Labchem
CHEM PHNLPHTHLN INDCTR SLTN
Mfr # LC182201
Zoro # G403615228
product price: $23.19
/ea
$23.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 mL
- Chemical Grade Lab
- Special Information pH 8.3 to 10.0 Colorless to Pink
- Chemical Container Material Plastic
- Product Type Phenolphthalein, 1% in 95% Ethanol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC182201
- Zoro # G403615228
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 500 mL |
Details
Chemical Grade | Lab |
Item | Phenolphthalein, 1% in 95% Ethanol |
Special Information | pH 8.3 to 10.0 Colorless to Pink |
Chemical Container Material | Plastic |
Product Type | Phenolphthalein, 1% in 95% Ethanol |
Chemical Container Type | Bottle |
Shipping Restrictions | DOT - ETHANOL SOLUTION/UN1170 |
Concentration | 1% in 95% Ethanol |
Shelf Life | 24 mo |
Description
Phenolphthalein, 1 Percent in 95 Percent Ethanol, Concentration 1 Percent in 95 Percent Ethanol, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - ETHANOL SOLUTION/UN1170, Special Information pH 8.3 to 10.0 Colorless to Pink
Restrictions
- WARNING: This product can expose you to chemicals including Phenolphthalein, which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW MIXING PRODUCTS Explosion Proof Stirrer, 24" Shaft Length (MODEL A-24)
- ADVANTECH MANUFACTURING Sieve, #325, B/S, 8 In, Full Ht (325BS8F)
- ALCONOX Detergent, 100 Tablets (1500-1)
- CELLTREAT Syringe Filter, 0.45 micron m, PK100 (229779)
- LABCHEM CHEMICAL PERCHLORIC ACID 0.1N 1L (LC181002)
- LABCHEM Potassium Hydroxide, 30 pct(W/V), 4 L, NIST (LC192404)
- LABCHEM CHEMICAL POTASSIUM PERMANGANATE 0.5N 4L (LC200304)
- LABCHEM CHEMICAL PERCHLORC ACID 0.1N 500ML (LC181001)
- LABCHEM CHEMICAL POTASSIUM IODATE 0.1N 500ML (LC196301)
- LABCHEM Phosphoric Acid-Sulfamic Solution, 500mL (LC186601)
- SPECTRUM Phosphoric Acid, NF, 100mL (PH175-100ML)
- Labchem Chemicals Starting with P